Shop LUBRIPLATE

Grease, 15 oz, Tube, Tan, 40 PK

  • Mfr # L0406-098

  • Zoro # G201865757


product price:  $1,154.99
/pk 40, $28.87/ea
Free Shipping & Returns

Key Features

Container Type
Tube
Color
Tan
ISO Viscosity Grade
460
Application
Slow to Medium Speed Applications
Series
Synxtreme HD
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L0406-098
Zoro #
G201865757
UPC #
89215340606
Country of Origin
United States

Details

Item
Grease
Container Type
Tube
Color
Tan
ISO Viscosity Grade
460
Application
Slow to Medium Speed Applications
Series
Synxtreme HD
Thickener
Calcium Sulfonate

Description

Synxtreme Hd-1/460, 40 Cartridges, Synthetic, Heavy Duty, Calcium Sulphonate For Medium To Slow Speeds Pk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.