Shop LUBRIPLATE

Lubricant, 1 gal, Jug, Colorless, 4 PK

  • Mfr # L1002-057

  • Zoro # G910760527


product price:  $482.99
/pk 4, $120.75/ea
Free Shipping & Returns

Key Features

Container Type
Jug
Lubricant Type
Oil
Container Capacity
1 gal
Color
Colorless
ISO Viscosity Grade
320
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L1002-057
Zoro #
G910760527
UPC #
-
Country of Origin
United States

Details

Container Type
Jug
Lubricant Type
Oil
Container Capacity
1 gal
Color
Colorless
ISO Viscosity Grade
320
Four-Ball Wear
0.34 mm
Flash Point
540 Degrees F
Application
Bearings, Gear
Series
SYN LUBE HD
Item
Lubricant

Description

LUBRIPLATE SYN LUBE HD SERIES ISO VG 150 - 680 fluids are high performance, extreme pressure synthetic fluids for industrial machine applications. These fluids are 100% synthetic based products formulated with a combination of PAO and ester technology.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.