Shop LUBRIPLATE

Grease, 35 lb, Pail, 290 Degrees F Max Op Temp, Beige

  • Mfr # L0104-035

  • Zoro # G701865646


product price:  $452.63
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Container Capacity
35 lb
Color
Beige
Operating Temperature - Maximum
290 Degrees F
Operating Temperature - Minimum
5 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L0104-035
Zoro #
G701865646
UPC #
89215510405
Country of Origin
United States

Details

Item
Grease
Container Type
Pail
Container Capacity
35 lb
Color
Beige
Operating Temperature - Maximum
290 Degrees F
Operating Temperature - Minimum
5 Degrees F
Timken OK Load
50 lb
Application
Bushing and Sleeve Type Bearings
Dropping Point
400°F
Series
1240
Thickener
Lithium 12 Hydroxy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.