Shop LUBRIPLATE

Grease, 55 gal, Drum, 300 Degrees F Max Op Temp, Off-White

  • Mfr # L0189-040

  • Zoro # G101865697


product price:  $4,992.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Container Type
Drum
Color
Off-White
Operating Temperature - Maximum
300 Degrees F
Operating Temperature - Minimum
-60 Degrees F
Application
Freezers, Low Temperature Applications
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L0189-040
Zoro #
G101865697
UPC #
89215418916
Country of Origin
United States

Details

Item
Grease
Container Type
Drum
Color
Off-White
Operating Temperature - Maximum
300 Degrees F
Operating Temperature - Minimum
-60 Degrees F
Application
Freezers, Low Temperature Applications
Dropping Point
375°F
Pour Point
-65°F
Series
MAG
Thickener
Lithium 12 Hydroxy
Container Capacity
55 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.