Shop LUBRIPLATE

Grease, 55 gal, Drum, Mineral Base, 375 Degrees F Max Op Temp, Off-White

  • Mfr # L0165-040

  • Zoro # G101865529


product price:  $5,667.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Container Type
Drum
Color
Off-White
Operating Temperature - Maximum
375 Degrees F
Operating Temperature - Minimum
-5 Degrees F
Four-Ball Wear
0.45 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L0165-040
Zoro #
G101865529
UPC #
89215416516
Country of Origin
United States

Details

Item
Grease
Container Type
Drum
Color
Off-White
Operating Temperature - Maximum
375 Degrees F
Operating Temperature - Minimum
-5 Degrees F
Four-Ball Wear
0.45 mm
Flash Point
500 Degrees F
Timken OK Load
50 lb
Application
Automotive, Marine, Mining, Multi-Purpose Industrial Construction
Dropping Point
470°F
Series
1500
Thickener
Lithium Complex
Container Capacity
55 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.