Shop LUBRIPLATE

Grease, 14 oz, Cartridge, Mineral Base, 375 Degrees F Max Op Temp, Off-White, 40 PK

  • Mfr # L0165-098

  • Zoro # G201865597


product price:  $596.99
/pk 40, $14.92/ea
Free Shipping & Returns

Key Features

Container Type
Cartridge
Color
Off-White
Operating Temperature - Maximum
375 Degrees F
Operating Temperature - Minimum
-5 Degrees F
Four-Ball Wear
0.45 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L0165-098
Zoro #
G201865597
UPC #
89215316502
Country of Origin
United States

Details

Item
Grease
Container Type
Cartridge
Color
Off-White
Operating Temperature - Maximum
375 Degrees F
Operating Temperature - Minimum
-5 Degrees F
Four-Ball Wear
0.45 mm
Flash Point
500 Degrees F
Timken OK Load
50 lb
Application
Automotive, Marine, Mining, Multi-Purpose Industrial Construction
Dropping Point
470°F
Series
1500
Thickener
Lithium Complex
Container Capacity
14 oz

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.