Shop LUBRIPLATE

Lubricant, 2.5 gal, Jug, Off-White, 2 PK

  • Mfr # L1018-055

  • Zoro # G310760523


product price:  $2,373.99
/pk 2, $1,187.00/ea
Free Shipping & Returns

Key Features

Container Type
Jug
Lubricant Type
Oil
Container Capacity
2.5 gal
Color
Off-White
NSF Rating
H1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L1018-055
Zoro #
G310760523
UPC #
-
Country of Origin
United States

Details

Item
Lubricant
Container Type
Jug
Lubricant Type
Oil
Container Capacity
2.5 gal
Color
Off-White
NSF Rating
H1
Application
Food Processing
Series
SYNXTREME HT BN MAX

Description

SYNXTREME HT BN Max is a synthetic conveyor chain lubricant for use in incidental food contact application where temperatures exceed 600°F. This chain oil consists of food grade synthetic ester oil fortified with a solid additive that is stable and non-m

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.