Shop LUBRIPLATE

Lubricant, 5 gal, Pail, Mineral Max Op Temp, Colorless

  • Mfr # L0823-060

  • Zoro # G201865306


product price:  $274.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Lubricant Type
Oil
Container Capacity
5 gal
Color
Colorless
ISO Viscosity Grade
46
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L0823-060
Zoro #
G201865306
UPC #
89215582303
Country of Origin
United States

Details

Container Type
Pail
Lubricant Type
Oil
Container Capacity
5 gal
Color
Colorless
ISO Viscosity Grade
46
Flash Point
470 Degrees F
Application
High-Pressure Hydraulic Equipment Operating in Environmentally Sensitive Areas
Pour Point
-35°F
Green Certification or Other Recognition
Non-toxic LC50
SAE Grade
20
Series
Marine Safe
Item
Lubricant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.