Multi-Purpose Grease
- Mfr # L0104-098
- Zoro # G924146812
product price:Â
$
20.15
/ea
Key Features
NLGI Viscosity Grade
1
Container Type
Cartridge
Product Type
Multipurpose Grease
Container Size
14 oz
Timken OK Load
50 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0104-098
- Zoro #
- G924146812
- UPC #
- 089215310401
- Country of Origin
- United States
Dimensions
- Container Size
- 14 oz
Details
- Item
- Multipurpose Grease
- NLGI Viscosity Grade
- 1
- Container Type
- Cartridge
- Product Type
- Multipurpose Grease
- Timken OK Load
- 50 lb
- Application
- Bushing and Sleeve Bearings
- Series
- 1241
- Dropping Point
- 400 Degrees F
- Thickener
- Lithium Complex
- Maximum Operating Temperature
- 290 Degrees F
- ISO Viscosity Grade
- 220
- Minimum Operating Temperature
- 5 Degrees F
- Color
- Beige
- Flash Point
- 474.8 Degrees F
- Standards
- ATSM
- Wire Color
- Beige
Description
Multi-Purpose Grease
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.