Shop LUCAS OIL
See all product information
Create Account
Grease
Mfr # 10321
Zoro # G323524051
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
Specific Gravity
0.89
Container Type
Pail
Resistance Properties
Corrosion Resistant, Oxidation Resistant, Pressure Resistant, Water Resistant
Series
Red 'N' Tacky
Viscosity @ 100 Deg F
220 cSt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10321
- Zoro #
- G323524051
- UPC #
- 049807103217
- Country of Origin
- United States
- Item
- Grease
- Specific Gravity
- 0.89
- Container Type
- Pail
- Resistance Properties
- Corrosion Resistant, Oxidation Resistant, Pressure Resistant, Water Resistant
- Color
- Blue
- Series
- Red 'N' Tacky
- Viscosity @ 100 Deg F
- 220 cSt
- For Use On
- Boat Trailer Bearings, Marine Equipment, Marine Engines, Wheel Bearings
- Standards
- NLGI Certification GC-LB
- Product Type
- Grease
- NLGI Viscosity Grade
- 2
- Thickener Type
- Lithium
- Odor
- Aromatic
- Features
- Excellent Load Carrying Capacity, Extreme Pressure Lubrication, Mechanical Stability
- Product Form
- Solid
Description
Grease, Product Type Grease, Series Red 'N' Tacky, Container Type Pail, Container Size 35 lb, For Use On Boat Trailer Bearings, Marine Equipment, Marine Engines, Wheel Bearings, ISO Viscosity Grade Not Applicable, NLGI Viscosity Grade 2, Thickener Type Lithium, Viscosity @ 100 Deg F 220 cSt, Standards NLGI Certification GC-LB, Color Blue, Product Form Solid, Features Excellent Load Carrying Capacity, Extreme Pressure Lubrication, Mechanical Stability, Odor Aromatic