Shop LUCAS OIL
See all product information
Create Account
Grease
Mfr # 10322
Zoro # G323524020
product price:Â
$
1,172.99
/ea
Free Shipping & Returns
Key Features
Features
Excellent Load Carrying Capacity, Extreme Pressure Lubrication, Mechanical Stability
Series
Marine
For Use On
Boat Trailer Bearings, Marine Equipment, Marine Engines, Wheel Bearings
Viscosity @ 100 Deg F
220 cSt
Standards
NLGI Certification GC-LB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10322
- Zoro #
- G323524020
- UPC #
- 049807103224
- Country of Origin
- United States
- Features
- Excellent Load Carrying Capacity, Extreme Pressure Lubrication, Mechanical Stability
- Series
- Marine
- For Use On
- Boat Trailer Bearings, Marine Equipment, Marine Engines, Wheel Bearings
- Viscosity @ 100 Deg F
- 220 cSt
- Item
- Grease
- Standards
- NLGI Certification GC-LB
- Color
- Blue
- Container Type
- Drum
- Resistance Properties
- Corrosion Resistant, Oxidation Resistant, Pressure Resistant, Water Resistant
- Product Type
- Grease
- Product Form
- Solid
- Specific Gravity
- 0.89
- Thickener Type
- Lithium
- NLGI Viscosity Grade
- 2
- Odor
- Aromatic
Description
Grease, Product Type Grease, Series Marine, Container Type Drum, Container Size 120 lb, For Use On Boat Trailer Bearings, Marine Equipment, Marine Engines, Wheel Bearings, ISO Viscosity Grade Not Applicable, NLGI Viscosity Grade 2, Thickener Type Lithium, Viscosity @ 100 Deg F 220 cSt, Standards NLGI Certification GC-LB, Color Blue, Product Form Solid, Features Excellent Load Carrying Capacity, Extreme Pressure Lubrication, Mechanical Stability, Odor Aromatic