Shop LUCAS OIL
See all product information
Create Account
Grease
Mfr # 11148
Zoro # G823785310
product price:Â
$
13.99
/ea
Sold in multiples of 12 for $167.88
Key Features
Viscosity @ 100 Deg C
13 cSt
For Use On
Boat Trailer Bearings, Marine Equipment, Marine Engines, Wheel Bearings
Container Type
Tub
NLGI Viscosity Grade
2
Standards
NLGI Certification GC-LB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11148
- Zoro #
- G823785310
- UPC #
- 049807111489
- Country of Origin
- United States
- Item
- Grease
- Viscosity @ 100 Deg C
- 13 cSt
- For Use On
- Boat Trailer Bearings, Marine Equipment, Marine Engines, Wheel Bearings
- Container Type
- Tub
- NLGI Viscosity Grade
- 2
- Standards
- NLGI Certification GC-LB
- Additive Included
- Oxidation
- Net Weight
- 14 lb
- Dropping Point
- 570 Degrees F
- Color
- Blue
- Product Form
- Solid
- Series
- Marine
- Specific Gravity
- 0.89
- Odor
- Aromatic
- Features
- Extreme Friction Reducer, Long Lasting, Resist Extreme Pressure
- Product Type
- Grease
- Thickener Type
- Calcium Sulfonate
- Timken OK Load
- 65
- Resistance Properties
- Corrosion Resistant, Oxidation Resistant, Pressure Resistant, Rust Resistant, Water Resistant
- Viscosity @ 100 Deg F
- 220 cSt
Description
Grease, Product Type Grease, Series Marine, Container Type Tub, Container Size 1 lb, For Use On Boat Trailer Bearings, Marine Equipment, Marine Engines, Wheel Bearings, ISO Viscosity Grade Not Applicable, NLGI Viscosity Grade 2, Thickener Type Calcium Sulfonate, Viscosity @ 100 Deg F 220 cSt, Standards NLGI Certification GC-LB, Color Blue, Product Form Solid, Additives Included Oxidation, Dropping Point 570 Degrees F, Features Extreme Friction Reducer, Long Lasting, Resist Extreme Pressure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.