Oil
- Mfr # 10048
- Zoro # G623785794
product price:Â
$
78.49
/ea
Sold in multiples of 4 for
$313.96
Key Features
Container Type
Bottle
Base Formulation
Synthetic
Additive Included
Powerful Anti-Wear and Extreme Pressure Additive
Odor
Petroleum; Sulfur
Transmission Type
Manual Transmissions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10048
- Zoro #
- G623785794
- UPC #
- 049807100483
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
- Fits Chest Size
- Heavy Duty, High Performance, Long Lasting Lubricant, Stands upto High Temperatures
Details
- Item
- Oil
- Container Type
- Bottle
- Base Formulation
- Synthetic
- Additive Included
- Powerful Anti-Wear and Extreme Pressure Additive
- Odor
- Petroleum; Sulfur
- Transmission Type
- Manual Transmissions
- Series
- Synthetic
- Specific Gravity
- 0.89
- Viscosity Index
- 191
- Viscosity @ 100 Deg C
- 14.66 cSt
- Manufacturer Specifications
- API GL-5, MT-1
- SAE Viscosity Grade
- 75W-90
- Color
- Clear Light Amber
- Features
- Heavy Duty, High Performance, Long Lasting Lubricant, Stands upto High Temperatures
- Standards
- API MT-1
- Wire Color
- Clear Light Amber
Description
Oil, Container Type Bottle, Container Size 1 gal, Series Synthetic, Transmission Type Manual Transmissions, Viscosity Index 191, Standards API MT-1, Base Formulation Synthetic, SAE Viscosity Grade 75W-90, Color Clear Light Amber, Manufacturer Specifications API GL-5, MT-1, Additives Included Powerful Anti-Wear and Extreme Pressure Additive, Features Heavy Duty, High Performance, Long Lasting Lubricant, Stands upto High Temperatures, Odor Petroleum; Sulfur, Specific Gravity 0.89
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.