Oil
- Mfr # 11154
- Zoro # G623523273
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Container Size
55 gal
Standards
API GL-5
Features
Long-Lasting Lubricants, Non-Foaming, Super Slick
Series
Marine Gear Oil M8
Manufacturer Specifications
API GL-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11154
- Zoro #
- G623523273
- UPC #
- 049807111540
- Country of Origin
- United States
- Standards
- API GL-5
- Features
- Long-Lasting Lubricants, Non-Foaming, Super Slick
- Series
- Marine Gear Oil M8
- Manufacturer Specifications
- API GL-5
- SAE Viscosity Grade
- 80W-90
- Base Formulation
- Conventional
- Container Type
- Pail
- Transmission Type
- Manual Transmissions
- Viscosity Index
- 105
- Item
- Oil
Dimensions
- Container Size
- 55 gal
- Fits Chest Size
- Long-Lasting Lubricants, Non-Foaming, Super Slick
Description
Oil, Container Type Pail, Container Size 55 gal, Series Marine Gear Oil M8, Transmission Type Manual Transmissions, Viscosity Index 105, Standards API GL-5, Base Formulation Conventional, SAE Viscosity Grade 80W-90, Manufacturer Specifications API GL-5, Additives Included Not Applicable, Features Long-Lasting Lubricants, Non-Foaming, Super Slick
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.