Shop LUMARK
See all product information
Create Account
LED Fixture, 400 W, LED
- Mfr # CLCS30S-PC
- Zoro # G224146611
product price:Â
$
242.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color Selectable
Selectable
Housing Material
Aluminum
Operating Temperature - Maximum
40 Degrees C
Light Distribution Type - IESNA
Type VS
Overall Height
3 13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLCS30S-PC
- Zoro #
- G224146611
- UPC #
- -
- Country of Origin
- Cambodia
Dimensions
- Overall Height
- 3 13/16 in
- Overall Width
- 11 1/2 in
- Manufacturers Warranty Length
- 5 yr
- Overall Depth
- 11 1/2 in
Details
- Color Selectable
- Selectable
- Housing Material
- Aluminum
- Operating Temperature - Maximum
- 40 Degrees C
- Light Distribution Type - IESNA
- Type VS
- Voltage
- 120V AC to 347V AC
- Housing Color
- Bronze
- Operating Temperature - Minimum
- -40 Degrees C
- Color Rendering Index
- 80
- Lumen Selectable
- Selectable
- Light Output
- 5,500 lm, 17,600 lm
- Color Temperature
- 3000K, 4000K, 5000K
- Item
- LED Fixture
- Standards
- DLC Listed, FCC Class A CAN ICES-005, RoHS Compliant, UL Listed
- Metal Halide Wattage Equivalency
- 400 W
- Fixture Wattage
- 120 W
- Includes Lamp
- No Lamp Included
Description
LED Fixture, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Fixture Wattage 120 W, Voltage 120 to 347V AC, Light Technology LED, Fixture Shape Square, Fixture Lens Material Polycarbonate, Includes Lamp No Lamp Included, Standards DLC Listed, FCC Class A CAN ICES-005, RoHS Compliant, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.