3-Level Mobile Stand.
- Mfr # 21065-01
- Zoro # G923532951
product price:Â
$
1,879.99
/ea
Key Features
Top Thickness
1/2 in
Load Capacity
500lbs
Workbench/Table Surface Material
White PVC
Caster Type
swivel w/ brake
Frame Material
Aluminum Tube
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21065-01
- Zoro #
- G923532951
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 500lbs
- Workbench/Table Surface Material
- White PVC
- Caster Type
- swivel w/ brake
- Frame Material
- Aluminum Tube
- Assembled/Unassembled
- Assembled
- Finish
- Matte
- Color
- Gray/ black fittings
- Material
- Graphit
Dimensions
- Top Thickness
- 1/2 in
- Overall Height
- 67in
- Overall Length
- 24in
- Overall Width
- 51in
- Caster Dia.
- 4 in
Description
The 3-Level Mobile Stand is a versatile and efficient solution designed to enhance organization, accessibility, and workflow in professional environments. Its carefully designed features ensure optimal performance for material handling, storage, and transport tasks. Ergonomic Design for Maximum Productivity: This stand is equipped with three inclined levels, thoughtfully designed to keep items highly visible and easily accessible. The ergonomic layout reduces the need for bending or reaching, promoting a more comfortable working posture and boosting productivity in fast-paced workplaces. Lightweight Yet Durable Construction: Crafted from modular aluminum, the stand is 40% lighter than traditional steel models, offering exceptional portability without compromising strength. This lightweight design simplifies handling and ensures the stand can withstand demanding work conditions. Secure and Safe Storage: Each of the three inclined levels is fitted with a front retaining bar, ensuring that stored items remain securely in place during use or transport. The durable 1/2" panels provide a sturdy and stable surface, with a smooth finish that is easy to clean. Rounded edges further enhance safety by minimizing the risk of accidental damage to walls, doors, or nearby equipment. Effortless Mobility and Stability: The stand features two swivel casters and two locking casters, enabling smooth movement and stable positioning when needed. These heavy-duty casters are mounted on reinforced plates, ensuring reliable performance on a variety of surfaces and maximizing durability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.