First Aid Station (w Sym), 8 in W x 8 in H, L-Shape Projection, Aluminum, LCFL-0012-RA_8x8

  • Mfr # LCFL-0012-RA_8x8
  • Zoro # G5101280
product price: 
$
14.59
/ea

Key Features

Legend
First Aid Station (w Sym)
Sign Material
Aluminum
Height
8 in
Width
8 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCFL-0012-RA_8x8
Zoro #
G5101280
UPC #
-
Country of Origin
United States
Item
Safety Sign
Legend
First Aid Station (w Sym)
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
Yes
ADA Compliant
No
Sign Shape
L-Shape Projection
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.150, OSHA 29 CFR 1910.157
Legend Style
Symbol and Text
Sign Background Color
Red
OSHA Compliant
Yes
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
No Header
ANSI Compliant
Yes
Legend Color
White
Sign Legend Text Color
Green
Write on Surface
No
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Header
No Header
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Material Properties
Rigid
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Mounting Pattern
2 Flange
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Special Properties
Metal Detectable
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Number of Printed Sides
2
Graffiti Resistant
Yes
Sign Legend
First Aid Station
Includes Mounting Hardware
No
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Outdoor Life Expectancy
3 to 5 yr
Chemical Resistant
No
Product Type
Safety Sign

Dimensions

Height
8 in
Width
8 in
Thickness
0.04 in
Depth
8 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend First Aid Station, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.