Shop LYLE
See all product information
Create Account
No Lifeguard On Duty All Children Under 14 Years of Age Must Be., 10 x 14, Aluminum, U5-1383-RA_14X10
- Mfr # U5-1383-RA_14X10
- Zoro # G9660944
product price:Â
$
14.29
/ea
Key Features
Legend
No Lifeguard On Duty All Children Under 14 Years of Age Must Be Accompanied By An Adult
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U5-1383-RA_14X10
- Zoro #
- G9660944
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 10 in
- Width
- 14 in
- Thickness
- 0.04 in
- Depth
- 1/25 in
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Lifeguard On Duty All Children Under 14 Years Of Age Must Be Accompanied By An Adult, Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.