Safety Shower (w Down Arrow), 8 in W x 8 in H, L-Shape Projection, Aluminum, LCFL-0028-NA_8x8

  • Mfr # LCFL-0028-NA_8x8
  • Zoro # G5084517
product price: 
$
13.39
/ea

Key Features

Legend
Safety Shower (w Down Arrow)
Sign Material
Aluminum
Height
8 in
Width
8 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCFL-0028-NA_8x8
Zoro #
G5084517
UPC #
-
Country of Origin
United States
Item
Facility Sign
Legend
Safety Shower (w Down Arrow)
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
Yes
ADA Compliant
No
Sign Shape
L-Shape Projection
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 235 Degrees F
Printed Language
English
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
No Header
ANSI Compliant
Yes
Legend Color
Blue
Sign Legend Text Color
Green
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Style
Symbol and Text
Mounting Pattern
2 Flange
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Legend Background Color
White
Legend Pictogram Description
Down Arrow, Emergency Shower
Chemical Resistant
No
Material Properties
Rigid
Sign Header
No Header
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
State Specific Sign
No
Anti-Slip Surface
No
Mirror Print
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend
Safety Shower (W Down Arrow)
Legend Pictogram ID
PARW-86, PFSD-81
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
140 Degrees F
Number of Printed Sides
2
Maximum Viewing Distance - Favorable Conditions
20 ft
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
Product Type
Safety Sign

Dimensions

Height
8 in
Width
8 in
Thickness
0.04 in
Depth
8 in
Mounting Hole Dia.
0.1875 in

Description

Facility Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Safety Shower (W Down Arrow), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.