Shop All Stop Signs
Lyle
Stop Sign, 18" W, 18" H, English, Recycled Aluminum, Red
Mfr # T1-6269-EG_18x18
Zoro # G6043873
original price:
$30.29
15% off
new price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend STOP (TOP CENTERED)
- Width 18 in
- Height 18 in
- Sign Shape Square
Product Information
- Brand Lyle
- MFR # T1-6269-EG_18x18
- Zoro # G6043873
- Country of Origin United States
- Category Stop Signs
Dimensions
Width | 18 in |
Height | 18 in |
Depth | 2/25 in |
Mounting Hole Dia. | 0.375 in |
Details
Description
Office and Facility Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop, Sign Legend Background Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Gray, M, 12PK (34-C232/M)
- CAT FOOTWEAR Second Shift 6" Steel Toe Boot, 13, W, PR (P89817)
- NEVS Canine Dorsal Ventral Label 2" x 3" White w/Red (VW-0066)
- SENTINEL Evidence Locker, 82in.H, Pass-through (08AA-PT)
- LYLE Stop Sign, 12" W, 12" H, English, Aluminum, Red (T1-1006-EG_12x12)
- LYLE Traffic Sign, 36 x 36In, WHT/R, Stop, Text (R1-1-36HA)
- LYLE Traffic Sign, 18 x 18In, WHT/R, Stop, Text (R1-1-18HA)
- LYLE Stop Sign, 18" W, 18" H, English, Aluminum, Red (T1-1006-EG_18x18)
- LYLE Stop Pedestrian Crossing Sign, 18" W, 24" H, English, Aluminum, White, Yellow (TR-038-18HA)
- LYLE Stop Sign, 30" W, 30" H, English, Aluminum, Red (R1-1-30DA)
- LYLE Stop Restriction Sign, 18" W, 24" H, English, Aluminum, Yellow (T1-6267-HI_18x24)
- Lyle Signs