Shop All Industrial Storage Cabinets
Lyon
14 ga. ga. Steel Storage Cabinet, 24 in W, 78 in H, Stationary
Mfr # DD1130
Zoro # G6956896
product price: $1,124.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,124.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Extra-Heavy Duty
- Overall Width 24 in
- Material Steel
- Assembled/Unassembled Assembled
Product Information
- Brand Lyon
- MFR # DD1130
- Zoro # G6956896
- UPC # 694049005227
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 24 in |
Overall Height | 78 in |
Depth | 21 in |
Cabinet Height Range | Full Height |
Height | 78 in |
Width | 24 in |
Overall WxDxH | 24 in x 21 in x 78 in |
Leg Height | 6 in |
Overall Depth | 21 in |
Height of Cabinet | 78 in |
Width of Cabinet | 24 in |
Depth of Cabinet | 21 in |
Details
Description
Storage Cabinet, Base Type Legs, Body Panel Type Ventilated, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Ventilated, Duty Rating Extra-Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,450 lb, Lock Type Padlock Hasp, Mobility Stationary, Number of Shelves 4, Overall Depth 21 in, Overall Height 78 in, Overall Width 24 in, Audit Trail Storage None, Cabinet Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE GROUP Table, Galv Legs/Shelf, Budget, 30"Wx72"L (T3072B)
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 12 in H, Red, 20 in L (30282RED)
- SPORTSMAN Stainless Steel Work Table with Casters 24" x 72" (SSWTWC72)
- ECONOCO Grid Deep Basket 12"x 12", Black, 6PK (BSK15/B)
- LYON 14 ga. ga. Steel Storage Cabinet, 48 in W, 82 in H, Stationary (DD1120)
- LYON 14 ga. ga. Steel Storage Cabinet, 48 in W, 82 in H, Stationary (DD1148)
- LYON 14 ga. ga. Steel Storage Cabinet, 36 in W, 82 in H, Stationary (DD1115)
- LYON 14 ga. ga. Steel Storage Cabinet, 60 in W, 82 in H, Stationary (DD1145)
- SUNCAST Stationary Storage Cabinet, 30 in W x 20 1/4 in D x 36 in H, Resin, 2 Shelves (BMCCPD3600)
- JAMCO 12 ga. Steel Storage Cabinet, 48 in W, 54 in H, Stationary (MF248BL)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary (JAN6618DHMG)
- Lyon Industrial Storage Cabinets