Lyon
14 ga. ga. Steel Storage Cabinet, 48 in W, 64 in H, Stationary
- Zoro #: G3443225
- Mfr #: DD1147
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Duty Rating: Extra-Heavy Duty
- Overall Width: 48 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Color: Gray
- Gauge: 14 ga.
$1,228.55
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Subtotal: $1,228.55
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lyon
- MFR #DD1147
- Zoro #G3443225
- Country of OriginUnited States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 64 in |
Depth | 24 in |
Cabinet Height Range | Full Height |
Width | 48 in |
Height | 64 in |
Leg Height | 4 in |
Height of Cabinet | 64 in |
Overall Depth | 24 in |
Depth of Cabinet | 24 in |
Width of Cabinet | 48 in |
Details
Cabinet Style | Shelving |
Duty Rating | Extra-Heavy Duty |
Material | Steel |
Assembled/Unassembled | Assembled |
Door Type | Standard |
Color | Gray |
Gauge | 14 ga. |
Number of Drawers | 0 |
Number of Shelves | 3 Adjustable Shelves |
Handle Type | Swing |
Item | Storage Cabinet |
Green Certification or Other Recognition | GREENGUARD Gold |
Shelf Capacity | 1,450 lb |
Description
Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Extra-Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,450 lb, Lock Type Padlock Hasp, Mobility Stationary, Number of Shelves 3, Overall Depth 24 in, Overall Height 64 in, Overall Width 48 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 2
Reviews of Lyon #DD1147
Explore more
- LYON Storage Cabinet, 36 in W, 78 in H DD1296
- LYON Storage Cabinet, 36 in W, 78 in H DD1298
- LYON Storage Cabinet, 36 in W, 78 in H DD1291
- LYON Storage Cabinet, 48 in W, 78 in H DD1231
- LYON Storage Cabinet, 36 in W, 78 in H DD1285
- LYON Sit/Stand Stool, Polyurethane NF2092N
- LYON Storage Cabinet, 36 in W, 78 in H DD1286
- LYON Storage Cabinet, 48 in W, 78 in H DD1232SU
- LYON Modular Drawer Storage Cabinet, 44-3/8 in W, 59-1/4 in H DDS6845301011I
- REGENCY Legacy 65" Wardrobe, Cherry LWD6524CH
- LITTLE GIANT 12/14 ga. ga. Storage Cabinet, 60 in W, 78 in H SSL4-A-3060
- Lyon Industrial Storage Cabinets