Shop LYSOL

Disinfecting Wipes, 1-Ply, 7 x 7.25, Lavender and Cotton Blossom, White, 80 Wipes, 6PK

  • Mfr # 19200-56264

  • Zoro # G923332308


product price:  $58.19
/pk 6, $9.70/ea

Key Features

Container Type
Canister
Length
7.25 in
Color
White
Standards
EPA Registered, VOC Compliant, TSCA Compliant, OSHA Bloodborne Pathogen Standards
Ply
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19200-56264
Zoro #
G923332308
UPC #
19200562645
Country of Origin
United States

Dimensions

Length
7.25 in
Width
7 in
Roll Length
580 in

Details

Container Type
Canister
Item
Disinfecting Wipes
Color
White
Standards
EPA Registered, VOC Compliant, TSCA Compliant, OSHA Bloodborne Pathogen Standards
Ply
1
Fragrance
Lavender & Cotton Blossom
Wipes per Container
80
Application
Appliances, Cabinets, Counters, Door Knobs, Floors, Garbage Cans, Light Switches, Remote Controls, Smartphones, Tablets, Telephones, Toilets
Material
Nonwoven Fiber
Surfaces for Use On
Linoleum; Metal; Plastic; Porcelain; Stainless Steel; Tile
Number of Sheets
80

Description

Boost customer confidence with the recognizable canister of Lysol Disinfecting Wipes that's ideal for high-visibility locations. Pre-moistened disinfecting wipes kill 99.9% of viruses and bacteria, including the virus that causes COVID-19 when used as directed on hard, non-porous surfaces. Hospital-type disinfection works on a variety of surfaces, including electronics. Quickly clean and disinfect high-touch germ hot spots to help protect your customers and staff. Clean up and keep moving with packaging that's easy to open, dispense and store.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.