Shop MACNAUGHT
See all product information
Create Account
RetractableGardenHoseReel, 82', Green, 32lb
- Mfr # DR482G-05
- Zoro # G308389880
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
Hose Length
82 ft
Hose Fitting B Size
3/4 in
Hose Fitting A Material
PVC
Hose Fitting B Type
GHT
Includes Hose
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DR482G-05
- Zoro #
- G308389880
- UPC #
- 9317147751940
- Country of Origin
- Australia
- Hose Fitting A Material
- PVC
- Hose Fitting B Type
- GHT
- Includes Hose
- Yes
- Hose Tube Material
- PVC
- Hose Color
- Green
- Maximum Operating Temperature
- 140 Degrees F
- Corrosion-Resistant
- Yes
- Hose Fitting A Type
- GHT
- Reel Material
- Polypropylene
- Speed Limited Retraction
- No
- Hose Fitting B Gender
- Male
- Reel Color
- Green
- Maximum Operating Pressure
- 150 psi
- Base Motion Type
- Swivel
- Hose End Configuration
- 3/4 in FGHT x 3/4 in MGHT
- Fasteners Included
- No
- Weight
- 32 lb
- Item
- Retractable Garden Hose Reel
- Hose Capacity
- 82 ft. (1/2 I.D)
- Drive Type
- Spring Return
- Hose Fitting A Gender
- Female
- Swivel Material
- Polypropylene
- Includes
- Wall Mount Bracket
- Features
- Eliminates Kinking, Galvanized Wall Mount Bracket (Mounting Screws not Included), Integrated Handle, Lightweight, Overrun Protection on Spring, Self Winding Reel, Wear-Resistant Mouth Design, Wide Mounting Bracket (Rotates Side to Side)
Dimensions
- Hose Length
- 82 ft
- Hose Fitting B Size
- 3/4 in
- Reel Diameter
- 20 1/2 in
- Hose Fitting A Size
- 3/4 in
- Fitting Size
- 3/4 in x 3/4 in
- Hose Inside Dia.
- 1/2 in
- Fits Chest Size
- Eliminates Kinking, Galvanized Wall Mount Bracket (Mounting Screws not Included), Integrated Handle, Lightweight, Overrun Protection on Spring, Self Winding Reel, Wear-Resistant Mouth Design, Wide Mounting Bracket (Rotates Side to Side)
Description
Retractable Garden Hose Reel, Farm, Garden, 150 psi, Hose Capacity 82 ft. (1/2 I.D), Drive Type Spring Return, Includes Hose Yes, Hose Inside Dia. 1/2 in, Hose Length 82 ft, Reel Material Polypropylene, Mounting Location Wall, Speed Limited Retraction No, Corrosion-Resistant Yes, Hose Color Green, Hose Fitting A Gender Female
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.