Macromatic
Time Delay Rlay, 12VDC, 10A, DPDT, 0.05 sec.
- Mfr # TR-60626
- Zoro # G5861712
$80.39
/ea
Subtotal: $80.39
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Function - Timing Relay Power Off Delay (True Off Delay)
- Coil Volts 12V DC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 8A @ 28V
- Base Type - Plug In Relay Octal
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 1.8 sec. TR-51621-10
- MACROMATIC Time Delay Rlay, 12 to 240VAC/DC, 15A, DPDT TE-8812U
- MACROMATIC Time Delay Relay, 240VAC, 10A, SPDT TD-88161
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. TR-50526-08
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec. TR-50222-14
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. TR-55126-08
- MACROMATIC Time Delay Relay TE-6041U
- MACROMATIC Encapsulatd Timr Rlay, 10A, Relay, 0.1 sec. THR-3836U
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 3 sec. 24EP29
- DAYTON Time Delay Rlay, 12 to 240VAC/DC, 15A, SPDT 31EE11
- AGASTAT 10-100Sec 120V-AC Time Delay Relay 7014ADLL
- Macromatic Time Delay Relays