COLBL-22X59 20 x 59.5 in. Color Blocks Rug Runner; Multi-Color

  • Mfr # COLBL-22X59

  • Zoro # G403882842


product price:  $40.89
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
COLBL-22X59
Zoro #
G403882842
UPC #
26944609963
Country of Origin
China

Description

Color Blocks accent rugs will infuse color and richness to any room in your home. Heavy weight Nylon pile is hand carved for distinct blocks of color. Easy care machine wash and tumble dry. Fade Resistant.

Features
  • 100% Polypropylene
  • Exquisite floral design featuring delicate leaves in earthy hues
  • PILE and strongly bound edges avoid bulks under feet and allow for seamless placement underneath furniture and doors
  • Perfectly convenient for your busy home or office with kids, PETS, guests
Specifications
  • Color: Multi-Color
  • Size: 20 x 59.5 in.
  • Dimensions: 21 x 59 x 0.2 in.
  • Weight: 2.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.