GPHandTruck, 62in, 14in, Slvr, Alum, 500lb
- Mfr # NTKC36E1B5
- Zoro # G6200117
product price:Â
$
436.99
/ea
Free Shipping & Returns
Key Features
Overall Height
62 in
Overall Width
14 in
Material
Aluminum
Color
Silver
Load Capacity
500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Height
- 62 in
- Overall Width
- 14 in
- Wheel Diameter
- 8 in
- Noseplate Width
- 14 in
- Wheel Width
- 2 in
- Overall Depth
- 22 in
- Noseplate Depth
- 9 in
- Nose Plate Depth
- 7 in
- Nose Plate Width
- 14 in
- Axle-Mounted Wheel Width
- 2 in
- Nose Plate Thickness
- 5/16 in
- Handle Height
- 55 in
- Axle Dia.
- 5/8 in
- Overall HxWxD
- 62 in x 14 in x 18 in
- Nose Plate WxD
- 14 in x 7 1/8 in
- Maximum Stack Height
- 62 in
- Axle-Mounted Wheel Dia.
- 10 in
- Fits Chest Size
- Double Loop Handle
Description
General Purpose Hand Truck, Load Capacity 500 lb, Overall Depth 22 in, Overall Height 62 in, Overall Width 14 in, Nose Plate Depth 7 in, Nose Plate Width 14 in, Nose Plate Type Solid Straight, Without Wheel Fenders, Frame Type Flat Back, Handle Type Dual-Loop, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Tread on Core, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.