Radio Remote Control, 1 1/2 in H, 40V
- Mfr # LE00981929
- Zoro # G323654659
product price:Â
$
330.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
1 1/2 in
Accessory Type
Radio Remote Control
Number of Pieces
1
Overall Length
5 1/2 in
Compatible with Level Type
Rotary Laser Levels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LE00981929
- Zoro #
- G323654659
- UPC #
- -
- Country of Origin
- China
- Item
- Radio Remote Control
- Accessory Type
- Radio Remote Control
- Number of Pieces
- 1
- Compatible with Level Type
- Rotary Laser Levels
- Includes
- Bracket
- Material
- Plastic
- Features
- Adjustable, Water Resistant
- Voltage
- 40V
- Color
- Black, Green
- Compatible with Manufacturer Model Number
- SKR001Z
- Compatible Manufacturer Model Number
- SKR001Z
- Compatible with Mfr. Model Number
- SKR001Z
- Compatible Manufacturer Part Number
- SKR001Z
- Shell Material
- Plastic
- Wire Color
- Black, Green
- Traction Material
- Plastic
Dimensions
- Overall Height
- 1 1/2 in
- Overall Length
- 5 1/2 in
- Overall Width
- 3 1/4 in
- Wire Rope Length
- 5 1/2 in
- Length
- 5 1/2 in
- Fits Chest Size
- Adjustable, Water Resistant
Description
Radio Remote Control, Overall Length 5 1/2 in, Accessory Type Radio Remote Control, Overall Height 1 1/2 in, Overall Width 3 1/4 in, Compatible Grainger Part Number 428EM6, Compatible with Level Type Rotary Laser Levels, Material Plastic, Color Black, Green, Compatible with Manufacturer Model Number SKR001Z, Features Adjustable, Water Resistant, Includes Bracket, Number of Pieces 1, Thread Size Not Applicable, Voltage 40V
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.