Voyager Swivel Adjustable Accent Chair in Orange and Brushed Metal, PK2

  • Mfr # 2-AC051-OR

  • Zoro # G102492885


product price:  $679.99
/pk 2, $340.00/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Weight Capacity
300 lb
Frame Material
Metal
Overall Height
31 in
Overall Length
32.28 in
Features
Height Adjustability with Full Swivel; Back Finish
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2-AC051-OR
Zoro #
G102492885
UPC #
810077080245
Country of Origin
China

Dimensions

Overall Height
31 in
Overall Length
32.28 in
Overall Width
26.38 in
Back Width
30 in
Seat Height
15.94 to 21.06 in
Back Height
15 in
Seat Depth
18.9 in
Arm Height From Floor
21.6 to 26.6 in

Details

Weight Capacity
300 lb
Frame Material
Metal
Item
Accent Chair
Features
Height Adjustability with Full Swivel; Back Finish
Hardware Finish
Semi Gloss
Fill Material
Foam
Removable Seat Cushions
Yes
Color
Orange
Assembled/Unassembled
Unassembled
Style
Modern
Number of Chairs
2
Collection
Voyager

Description

360° style, instantly. Liven up your living room or home office with this eye-catching mid-century modern adjustable swivel chair. Featuring widely flared arms and a gently curved back, it’s sleek, playful, and retro-futuristic. The spacious bucket shape and dense seat cushion effortlessly welcome you to sit, then deliver ultra comfort. Customizable height makes it easy to get the perfect posture.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.