Vga And Usb To Hdmi Converter Converts Analog Vga Video And

  • Mfr # 152426

  • Zoro # G9354268


product price:  $23.35
/ea

Key Features

VGA
Yes
Height
1.1 in
Width
3.5 in
Functions
Signal Conversion
Depth
2.7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
152426
Zoro #
G9354268
UPC #
766623152426
Country of Origin
Unknown

Dimensions

Height
1.1 in
Width
3.5 in
Depth
2.7 in

Details

Item
Signal Converter
VGA
Yes
Functions
Signal Conversion
HDMI
Yes
Mounting
External
Platform Supported
Mac, PC
USB
Yes
Maximum Resolution
1920 x 1080

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.