Shop MARATHON
See all product information
Create Account
B305 Belt Drive Fan & Blower Motor 1/3 HP 1800 RPM 48YZ SP
- Mfr # MB305
- Zoro # G723932807
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Frame
48Y
Motor Enclosure Design
ODP
Nameplate RPM
1,725 RPM
Voltage
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB305
- Zoro #
- G723932807
- UPC #
- -
- Country of Origin
- Unknown
- No. of Speeds
- 1
- Frame
- 48Y
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 1,725 RPM
- Voltage
- 115V
- Blade Material
- Rolled Steel
- Rotation
- Reversible
- HP
- 0.33
- Operating Amps
- 5.5 A
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon PEM-MB305 belt drive blower motor, 1/3 HP split-phase unit rated 1725 RPM and 115V for single-phase systems, 48Y frame with 5.6 in diameter, ODP enclosure, reversible rotation and automatic overload protection. Rolled steel construction with resilient/extended-stud mounting, single shaft, 5.5 A; cross-references: GRAINGER/DAYTON 5K601 and Marathon 48S17D1291, 48S17D1296, 48S17D2057.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.