25 HP 1200 RPM 3-Phase 324T ODP General Purpose Motor
- Mfr # MGT0068
- Zoro # G523933134
product price:Â
$
3,714.99
/ea
Key Features
Motor Shaft Rotation
Reversible
Frame
324T
Motor Bearings
Ball
HP
25
Nameplate RPM
1,185 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT0068
- Zoro #
- G523933134
- UPC #
- -
- Country of Origin
- Mexico
- Motor Shaft Rotation
- Reversible
- Frame
- 324T
- Motor Bearings
- Ball
- HP
- 25
- Nameplate RPM
- 1,185 RPM
- Motor Frame Material
- Rolled Steel
- Hz
- 60 Hz
- Motor Enclosure Design
- ODP
- No. of Speeds
- 1
Description
Marathon 25 & 20 HP three-phase drip-proof general purpose motor, 324T frame, 230/460V, 3-speed reversible design with rigid base and squirrel-cage inverter-rated electrical type, 1185 & 985 RPM, 18.7 kW, service factor 1.15, 93% efficiency and F insulation for continuous duty. Horizontal T-shaft 2.125 in diameter with 5.25 in extension, currents 65/32.5 & 63/31.5 A, UL recognized/CE/CSA certified; supplier stock PEM-MGT0068.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.