Shop MARATHON
See all product information
Create Account
R321A IEC Electric Motor 3600 RPM 3-Phase IP55, 90LB3
- Mfr # MR321A
- Zoro # G223932161
product price:Â
$
1,637.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
Frame
90L
Nameplate RPM
3,500 RPM
HP
3
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MR321A
- Zoro #
- G223932161
- UPC #
- -
- Country of Origin
- Unknown
- Motor Shaft Rotation
- Reversible
- Frame
- 90L
- Nameplate RPM
- 3,500 RPM
- HP
- 3
- No. of Speeds
- 1
- Motor Enclosure Design
- TEFC
Description
Marathon 3 HP three-phase IEC motor, Supplier Stock No. PEM-MR321A, rated 3,500 RPM with a 90L frame and TEFC (Totally Enclosed Fan Cooled) enclosure. Rated 230/460V with reversible rotation, aluminum construction, rigid base mounting, single shaft and 7.2/3.6 A full-load amperage for industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.