B315 Belt Drive Fan & Blower Motor - 1/3 HP, 1800 RPM, 48YZ Frame, CS
- Mfr # MB315
- Zoro # G523931826
product price:Â
$
395.99
/ea
Free Shipping & Returns
Key Features
Blade Material
Rolled Steel
Rotation
Reversible
Nameplate RPM
1,725 RPM
Frame
48Z
HP
0.33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB315
- Zoro #
- G523931826
- UPC #
- -
- Country of Origin
- Unknown
- Blade Material
- Rolled Steel
- Rotation
- Reversible
- Nameplate RPM
- 1,725 RPM
- Frame
- 48Z
- HP
- 0.33
- No. of Speeds
- 1
- Motor Enclosure Design
- ODP
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon 1/3 HP cap-start belt drive blower motor (PEM-MB315, cross ref MARATHON 48C17D2044) delivers 1725 RPM with a 48Z frame and 5.6 in diameter, ODP enclosure and rolled steel construction. Single-phase, reversible motor runs on 115/208-230V with auto overload, resilient extended-stud mounting, single shaft and rated amperage 5.8/3.1-2.9 for HVACR fan and blower applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.