Shop STERLCO
See all product information
Create Account
Condensate Return Pump Motor, 1/3 hp
- Mfr # 720.09939.00
- Zoro # G316665426
product price:Â
$
919.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Warranty Length
1 yr
Standards
CSA, UR
Motor Enclosure Design
Open Drip Proof
Ambient Temperature - Maximum
104 Degrees F
Phase
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720.09939.00
- Zoro #
- G316665426
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 1 yr
Details
- Standards
- CSA, UR
- Motor Enclosure Design
- Open Drip Proof
- Ambient Temperature - Maximum
- 104 Degrees F
- Phase
- Single
- Compatible with Pump Type
- Boiler Feed Pumps, Condensate Removal Systems
- Thermal Protection
- Auto
- Nameplate Voltage
- 115/230V AC
- Horsepower
- 1/3 hp
- Number of Speeds
- 1
- Item
- Condensate Return Pump Motor
- Revolutions Per Minute - Maximum
- 3,500 RPM
- Compatible with Brand
- Sterling
Description
Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.