B1507 Belt Drive Fan & Blower Motor TEFC 1/2 HP 1725 RPM 56 Frame 1/60
- Mfr # MB1507
- Zoro # G923932669
product price:Â
$
576.99
/ea
Free Shipping & Returns
Key Features
HP
0.5
Voltage
115V
Blade Material
Rolled Steel
No. of Speeds
1
Frame
56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MB1507
- Zoro #
- G923932669
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- HP
- 0.5
- Voltage
- 115V
- Blade Material
- Rolled Steel
- No. of Speeds
- 1
- Frame
- 56
- Motor Enclosure Design
- TEFC
- Nameplate RPM
- 1,725 RPM
- Operating Amps
- 8 A
- Rotation
- Reversible
Description
Marathon PEM-MB1507 1/2 HP (0.500) split-phase belt drive blower motor, 1725 RPM, Frame 56 with 6.5-inch diameter shaft, 115V single-phase and 8A; TEFC (totally enclosed fan cooled) rolled steel housing with resilient base mounting and reversible rotation. Physical dimensions 17 in L x 13 in W x 11 in H; cross-referenced GE 5KH42GN0336.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.