Shop MARATHON
See all product information
Create Account
B300 Belt Drive Fan & Blower Motor 1/6 HP 1800 RPM 48Z SP
- Mfr # MB300
- Zoro # G123931813
product price:Â
$
305.99
/ea
Free Shipping & Returns
Key Features
Rotation
Reversible
Motor Enclosure Design
ODP
Body Dia.
5.6 in
Nameplate RPM
1,725 RPM
Operating Amps
3.6 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB300
- Zoro #
- G123931813
- UPC #
- -
- Country of Origin
- Unknown
- Rotation
- Reversible
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 1,725 RPM
- Operating Amps
- 3.6 A
- No. of Speeds
- 1
- Voltage
- 115V
- HP
- 0.167
- Frame
- 48Y
- Blade Material
- Rolled Steel
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon 1/6 HP (0.167) split-phase blower motor, 1725 RPM, 115V single-phase with 48Y frame and 5.6 in diameter; open drip-proof (ODP) enclosure, reversible rotation, 3.6 A, single shaft and resilient/extended-stud mounting. Rolled-steel construction, model PEM-MB300 (Marathon 48S17D2052, GE 5KH33GG297), shipping weight 14 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.