Shop MARATHON
See all product information
Create Account
K1408 Fan & Blower Motor - 1/2 HP 208-230/460V Replacement
- Mfr # MK1408
- Zoro # G923931266
product price:Â
$
510.99
/ea
Free Shipping & Returns
Key Features
Frame
56
Motor Enclosure Design
ODP
Nameplate RPM
1,725 RPM
No. of Speeds
1
Body Dia.
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MK1408
- Zoro #
- G923931266
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 56
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 1,725 RPM
- No. of Speeds
- 1
- HP
- 0.5
- Blade Material
- Rolled Steel
- Rotation
- Reversible
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon 1/2 HP three-phase fan and blower motor (PEM-MK1408) with 1725 RPM, 56 frame and 6.5-inch diameter, designed for 208-230/460V service and reversible rotation for flexible installations. Open drip-proof rolled steel enclosure with resilient base mounting, single shaft, automatic overload protection, and rated amperage 2.3-2.2/1.1 A; shipping weight 21 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.