Shop MARATHON
See all product information
Create Account
LEESON 1/3 HP 1800 RPM 48YZ SP Motor - H164 Fan & Blower Motor
- Mfr # MH164
- Zoro # G823931632
product price:Â
$
404.99
/ea
Free Shipping & Returns
Key Features
Frame
48Z
Voltage
115V
Body Dia.
5.6 in
No. of Speeds
1
Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MH164
- Zoro #
- G823931632
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 48Z
- Voltage
- 115V
- No. of Speeds
- 1
- Rotation
- Reversible
- HP
- 0.33
- Operating Amps
- 6.2 A
- Nameplate RPM
- 1,725 RPM
- Blade Material
- Rolled Steel
- Motor Enclosure Design
- ODP
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon LEESON 1/3 HP (0.333) split-phase motor, 1725 RPM, 115 V, 6.2 A with reversible rotation and 48Z frame, 5.6-inch diameter and ODP (open drip proof) enclosure, mounted on a resilient base. Rolled steel construction with a single shaft for fan and blower HVACR applications; shipping dimensions 18 x 9 x 9 inches.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.