B609 Fan & Blower Motor
- Mfr # MB609
- Zoro # G723931046
product price:Â
$
819.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
HP
0.75
Rotation
Reversible
Nameplate RPM
1,725 RPM
Blade Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MB609
- Zoro #
- G723931046
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- Motor Enclosure Design
- ODP
- HP
- 0.75
- Rotation
- Reversible
- Nameplate RPM
- 1,725 RPM
- Blade Material
- Rolled Steel
- Frame
- 56
- Operating Amps
- 4.3 A
- No. of Speeds
- 1
- Voltage
- 277V
Description
MARATHON PEM-MB609 cap-start fan and blower motor (Marathon 56B17D2013) delivers 3/4 HP at 1,725 RPM with single-phase 277V power, 4.3 A draw and a 56 frame with 6.5-inch diameter shaft; ODP open drip proof enclosure, reversible rotation, rolled steel construction, resilient/extended stud mounting and single shaft design, shipping weight 29 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.