Shop MARATHON
See all product information
Create Account
HG717 Unit Heater Motor 1/3 HP 1725 RPM 48Y 1/60 DP
- Mfr # MHG717
- Zoro # G623932839
product price:Â
$
98.85
/ea
Key Features
Rotation
Reversible
No. of Speeds
1
Operating Amps
6.2 A
HP
0.33
Body Dia.
5.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MHG717
- Zoro #
- G623932839
- UPC #
- -
- Country of Origin
- Mexico
- Rotation
- Reversible
- No. of Speeds
- 1
- Operating Amps
- 6.2 A
- HP
- 0.33
- Blade Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- Motor Bearings
- Ball
- Frame
- 48Y
- Nameplate RPM
- 1,725 RPM
- Voltage
- 115V
- Hz
- 60 Hz
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon HG717 unit heater motor, 1/3 HP split-phase, 1725 RPM, 115 V and 6.2 A, features a 48Y frame and 5.6-inch diameter in an ODP (open drip proof) rolled steel enclosure. Reversible rotation, automatic overload protection, single-shaft design and resilient ring mounting make it suitable for HVAC fan and blower applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.