C1081 Jet Pump Motor - 6 in Motor
- Mfr # MC1081
- Zoro # G623931504
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Motor Enclosure Design
ODP
Amps
6.2 A
No. of Speeds
1
Body Dia.
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC1081
- Zoro #
- G623931504
- UPC #
- -
- Country of Origin
- Mexico
- Motor Bearings
- Ball
- Motor Enclosure Design
- ODP
- Amps
- 6.2 A
- No. of Speeds
- 1
- Motor Frame Material
- Rolled Steel
- Frame
- 56C
- Motor Shaft Rotation
- CW
- Nameplate RPM
- 3,450 RPM
- Hz
- 60 Hz
- HP
- 0.33
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon 6 in jet pump motor (PEM-MC1081) is a 1/3 HP, cap-start single-phase motor with a 56 frame and 6.5-inch diameter, rated 115/230 V and 6.2/3.1 A. Open Drip Proof enclosure, clockwise shaft end rotation, auto overload protection, rolled steel construction, C-face/footless mounting and single shaft design make it suited for pump applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.