Jet Pump Motor J061 TEFC 1/2 HP 3450 RPM
- Mfr # MJ061
- Zoro # G323931279
product price:Â
$
564.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
6.5 in
HP
0.5
Motor Shaft Rotation
Reversible
No. of Speeds
1
Frame
56J
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MJ061
- Zoro #
- G323931279
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.5
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Frame
- 56J
- Motor Enclosure Design
- TEFC
- Motor Frame Material
- Rolled Steel
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon 1/2 HP (0.500) J061 jet pump motor, three-phase TEFC design with 56J frame and 6.5 in diameter, rated 208-230/460 V and 2.0-2.2/1.1 A. C-face/footed mounting, reversible rotation, single shaft, rolled steel construction and 24 lb weight; supplier stock PEM-MJ061, Marathon cross-reference 56T34F5342.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.