LEESON 1/3 HP 3600 RPM 56J CS TEFC Motor - C1336 Jet Pump Motor
- Mfr # MC1336
- Zoro # G223932239
product price:Â
$
642.99
/ea
Free Shipping & Returns
Key Features
HP
0.33
Frame
56J
Body Dia.
6.5 in
Motor Frame Material
Rolled Steel
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC1336
- Zoro #
- G223932239
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.33
- Frame
- 56J
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- TEFC
- No. of Speeds
- 1
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon PEM-MC1336 jet pump motor, 1/3 HP cap-start single-phase unit with TEFC enclosure and 56J frame (6.5 in diameter), 115/230 V, 5.6/2.8 A, reversible rotation and automatic overload protection. Rolled steel construction with C-face/footless mounting and single shaft; cross-references GE 5KC33FN4180X and Grainger/Dayton 5TB76.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.