Shop MARATHON
See all product information
Create Account
C683 Jet Pump Motor 1/3 HP 1800 RPM 56J Frame CS O
- Mfr # MC683
- Zoro # G023931975
product price:Â
$
320.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
6.5 in
Motor Enclosure Design
ODP
Motor Shaft Rotation
CWSE
Nameplate RPM
1,725 RPM
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC683
- Zoro #
- G023931975
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- ODP
- Motor Shaft Rotation
- CWSE
- Nameplate RPM
- 1,725 RPM
- No. of Speeds
- 1
- Frame
- 56J
- Motor Frame Material
- Rolled Steel
- HP
- 0.33
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon 1/3 HP (0.333) cap-start jet pump motor, 1725 RPM, 56J frame with 6.5 in diameter and open drip proof (ODP) enclosure, single phase 115/208-230 V with amperage 6.0, 3.2-3.0 A and clockwise shaft-end rotation. C-face/footless mounting, automatic overload, rolled steel construction, single shaft; cross refs GE 5KC36LN84X, Grainger/Dayton 2K650. Supplier stock PEM-MC683.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.