S010 General Purpose Motor 1/3 HP 1725 RPM 48 Frame CS ODP
- Mfr # MS010
- Zoro # G723930940
product price:Â
$
400.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,725 RPM
Motor Enclosure Design
ODP
Motor Frame Material
Rolled Steel
No. of Speeds
1
Body Dia.
5.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS010
- Zoro #
- G723930940
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- Nameplate RPM
- 1,725 RPM
- Motor Enclosure Design
- ODP
- Motor Frame Material
- Rolled Steel
- No. of Speeds
- 1
- Frame
- 48Z
- Motor Shaft Rotation
- Reversible
- HP
- 0.33
Description
Marathon 1/3 HP (0.333) cap start general purpose motor, 1,725 RPM, 48Z frame, 5.6 in diameter, open drip proof (ODP) enclosure, single-phase 115/230 V with reversible rotation and 7.0/3.5 A ratings. Rolled steel housing, rigid base mounting and single shaft; compact shipping dimensions 17x13x11 in, 17 lb; supplier stock PEM-MS010.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.