LEESON 1.5 HP 1800 RPM 56H Open Drip Proof General Purpose Motor - C186A
- Mfr # MC186A
- Zoro # G523932045
product price:Â
$
674.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
6.5 in
Motor Frame Material
Rolled Steel
Nameplate RPM
1,725 RPM
Motor Enclosure Design
ODP
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC186A
- Zoro #
- G523932045
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 1,725 RPM
- Motor Enclosure Design
- ODP
- Motor Shaft Rotation
- Reversible
- HP
- 1.5
- No. of Speeds
- 1
- Frame
- 56H
Description
Marathon PEM-MC186A cap-start general purpose motor, 1.5 HP, 1725 RPM, single-phase, 56H frame with 6.5 in diameter, 115/208-230 V, reversible rotation, open drip-proof (ODP) enclosure, rigid base mounting, auto overload and single shaft; amperage 12.6/6.4-6.3, dimensions 17 x 13 x 11 in, weight 40 lb, cross refs GE 5KCR49SN0068X and GRAINGER/DAYTON 4YU31.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.