Shop MARATHON
See all product information
Create Account
CG381 General Purpose Motor 2x1800 RPM 56Hz CP ODP
- Mfr # MCG381
- Zoro # G023932187
product price:Â
$
987.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
Rolled Steel
HP
2
Motor Enclosure Design
ODP
Motor Shaft Rotation
Reversible
Nameplate RPM
1,725 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCG381
- Zoro #
- G023932187
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- Motor Frame Material
- Rolled Steel
- HP
- 2
- Motor Enclosure Design
- ODP
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,725 RPM
- No. of Speeds
- 1
- Frame
- 56H
Description
Marathon 2 HP cap-start general purpose motor (PEM-MCG381) delivers 1725 RPM in a 56HZ frame with a 6.5-inch diameter and rigid base rolled-steel construction. Single-phase ODP unit accepts 115/208-230 V, reversible rotation, automatic overload protection, single shaft, and amperage ratings of 22.0 and 10.9-11.0 A; cross-referenced to GE 5KCR49WN0270T.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.