Shop MARATHON
Create Account
Motor Replaces MG371 - C275 General Purpose Motor Replacement
- Mfr # MC275
- Zoro # G723932111
product price:Â
$
874.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC275
- Zoro #
- G723932111
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon MG371 general purpose motor (PEM-MC275) is a 1 HP, 1725 RPM cap-start single-phase unit with a 56 frame and 6.5-inch diameter, TEFC enclosure and reversible rotation for versatile applications. Rated 115/230 V with 13.2/6.6 A, rigid base mounting, rolled steel construction and single shaft, it measures 16 in L x 13 in W x 10 in H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.