Shop MARATHON
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
C361A Explosion Proof Motor 1800 RPM 143TC Frame with Base
- Mfr # MC361A
- Zoro # G323932429
product price:Â
$
1,250.99
/ea
Key Features
No. of Speeds
1
HP
1
Frame
143TC
Motor Enclosure Design
EPFC
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC361A
- Zoro #
- G323932429
- UPC #
- -
- Country of Origin
- Unknown
Details
- No. of Speeds
- 1
- HP
- 1
- Frame
- 143TC
- Motor Enclosure Design
- EPFC
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,735 RPM
Description
Marathon C361A explosion-proof 1 HP motor, three-phase 1735 RPM with 143TC frame and EPFC enclosure, rated 208-230/460 V (3.0-3.0/1.5 A) and reversible rotation. Cast iron construction with rigid base mounting, single shaft and thermostat overload protection. Supplier stock PEM-MC361A.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.